Product Detail

URL:

Item# : EA781EH-12

Description : Magnet Strong Type(20 pcs)

Spec

Material Ferrite, steel
Service temperature 120℃ or less
With magnetism prevention plate
Magnetic force 10N(1.0kgf)
Size φ13x4.5(With Screw hole:11.5)mm
Qty. per unit 20 pcs
Corrosion resistance
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 3,880 (Excluding tax)/¥ 4,268(Tax including)

Quantity of stock

Latest stock:11

(2026/11/19 11:35 Currently)

Update
Catalog Page Page 1314
Relational Items
EA781EH-11 Magnet Strong Type(20 pcs)
EA781EH-12 Magnet Strong Type(20 pcs)
EA781EH-13 Magnet Strong Type(20 pcs)
EA781EH-14 Magnet Strong Type(10 pcs)
EA781EH-15 Magnet Strong Type(10 pcs)
EA781EH-16 Magnet Strong Type(5 pcs)
EA781EH-17 Magnet Strong Type(5 pcs)
EA781EH-18 Magnet Strong Type(5 pcs)
EA781EH-20 Magnet Strong Type(1 pc)
EA781EH-21 Magnet Strong Type(1 pc)
EA781EH-22 Magnet Strong Type(1 pc)
EA781EH-23 Magnet Strong Type(1 pc)
EA781EH-24 Magnet Strong Type(1 pc)
EA781EH-25 Magnet Strong Type(1 pc)
EA781EH-26 Magnet Strong Type(1 pc)
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)