Item# : EA781EH-21
Description : Magnet Strong Type(1 pc)
Spec
| Material | Ferrite, steel |
Service temperature | 120℃ or less |
|---|---|---|---|
| With magnetism | prevention plate |
Magnetic force | 280N(28.0kgf) |
| Size | φ57x10.5(With Screw hole:18.5)mm |
Qty. per unit | 1pc |
| Corrosion resistance |
|||
| About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,370 (Excluding tax)/¥ 1,507(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:112 (2026/11/19 11:45 Currently) |
||||
| Catalog Page | Page 1314 | ||||