Item# : EA781EH-13
Description : Magnet Strong Type(20 pcs)
Spec
| Material | Ferrite, steel |
Service temperature | 120℃ or less |
|---|---|---|---|
| With magnetism | prevention plate |
Magnetic force | 18N(1.8kgf) |
| Size | φ16x4.5(With Screw hole:11.5)mm |
Qty. per unit | 20 pcs |
| Corrosion resistance |
|||
| About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,430 (Excluding tax)/¥ 4,873(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/19 11:45 Currently) |
||||
| Catalog Page | Page 1314 | ||||