Item# : EA781EH-20
Description : Magnet Strong Type(1 pc)
Spec
| Material | Ferrite, steel |
Service temperature | 120℃ or less |
|---|---|---|---|
| With magnetism | prevention plate |
Magnetic force | 220N(22.0kgf) |
| Size | φ50x10(With Screw hole:22)mm |
Qty. per unit | 1pc |
| Corrosion resistance |
|||
| About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 965 (Excluding tax)/¥ 1,062(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:104 (2026/11/19 11:45 Currently) |
||||
| Catalog Page | Page 1314 | ||||