Item# : EA823LX-60A
Description : Hole Saw With Shaft (Bimetal)
Spec
| Hexagonal Shank | 9.5mm(3/8”) |
size | 60mm |
|---|---|---|---|
| Efficient Length | 44mm |
Full length | 100mm |
| Blade Length | 45mm |
Material | Cutting edge :M42Cobalt High-Speed Steel Body Section :Special Spring Steel |
| Bimetal Construction、Durability、The cutting is possible too |
|||
| Usage | Stainless :0.8to2.0mm Thickness Iron :0.8to5.0mm Thickness Wood :to38mm(Nail Including Possible ) Compounding Material 、PVC Pipe 、Drainage trout、Siding Board Perforator |
||
| The part offer becomes only the pilot drill |
|||
| not support the Impact Axis | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,390 (Excluding tax)/¥ 4,829(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/22 13:51 Currently) |
||||
| Catalog Page | Page 0946 | ||||