Product Detail

URL:

Item# : EA823LX-98A

Description : Hole Saw With Shaft (Bimetal)

Spec

Hexagonal Shank 9.5mm(3/8”)
size 98mm
Efficient Length 44mm
Full length 100mm
Blade Length 45mm
Material Cutting edge :M42Cobalt High-Speed Steel
Body Section :Special Spring Steel
Bimetal Construction、Durability、The cutting is possible too
Usage Stainless :0.8to2.0mm Thickness
Iron :0.8to5.0mm Thickness
Wood :to38mm(Nail Including Possible )
Compounding Material 、PVC Pipe 、Drainage trout、Siding Board Perforator
The part offer becomes only the pilot drill
not support the Impact Axis
Additional explanation
Catalog Price (JPY)

¥ 7,460 (Excluding tax)/¥ 8,206(Tax including)

Quantity of stock

Latest stock:1

(2026/11/02 15:22 Currently)

Update
Catalog Page Page 0946
Relational Items
EA823LX-14A Hole Saw With Shaft (Bimetal)
EA823LX-16A Hole Saw With Shaft (Bimetal)
EA823LX-17A Hole Saw With an Axis(Bimetal )
EA823LX-19A Hole Saw With Shaft (Bimetal)
EA823LX-20A Hole Saw With Shaft (Bimetal)
EA823LX-21A Hole Saw With an Axis(Bimetal )
EA823LX-22A Hole Saw With Shaft (Bimetal)
EA823LX-24A Hole Saw With Shaft (Bimetal)
EA823LX-25A Hole Saw With Shaft (Bimetal)
EA823LX-27A Hole Saw With Shaft (Bimetal)
EA823LX-29A Hole Saw With an Axis(Bimetal )
EA823LX-30A Hole Saw With Shaft (Bimetal)
EA823LX-32A Hole Saw With Shaft (Bimetal)
EA823LX-33A Hole Saw With Shaft (Bimetal)
EA823LX-35A Hole Saw With an Axis(Bimetal )
EA823LX-37A Hole Saw With an Axis(Bimetal )
EA823LX-38A Hole Saw With Shaft (Bimetal)
EA823LX-40A Hole Saw With Shaft (Bimetal)
EA823LX-41A Hole Saw With Shaft (Bimetal)
EA823LX-43A Hole Saw With an Axis(Bimetal )
EA823LX-44A Hole Saw With Shaft (Bimetal)
EA823LX-46A Hole Saw With Shaft (Bimetal)
EA823LX-48A Hole Saw With Shaft (Bimetal)
EA823LX-51A Hole Saw With Shaft (Bimetal)
EA823LX-52A Hole Saw With Shaft (Bimetal)
EA823LX-54A Hole Saw With Shaft (Bimetal)
EA823LX-57A Hole Saw With Shaft (Bimetal)
EA823LX-60A Hole Saw With Shaft (Bimetal)
EA823LX-64A Hole Saw With an Axis(Bimetal )
EA823LX-65A Hole Saw With an Axis(Bimetal )
EA823LX-67A Hole Saw With an Axis(Bimetal )
EA823LX-68A Hole Saw With Shaft (Bimetal)
EA823LX-70A Hole Saw With Shaft (Bimetal)
EA823LX-73A Hole Saw With Shaft (Bimetal)
EA823LX-76A Hole Saw With an Axis(Bimetal )
EA823LX-79A Hole Saw With an Axis(Bimetal )
EA823LX-83A Hole Saw With Shaft (Bimetal)
EA823LX-86A Hole Saw With Shaft (Bimetal)
EA823LX-89A Hole Saw With Shaft (Bimetal)
EA823LX-92A Hole Saw With Shaft (Bimetal)
EA823LX-95A Hole Saw With an Axis(Bimetal )
EA823LX-98A Hole Saw With Shaft (Bimetal)
EA823LX-102A Hole Saw With Shaft (Bimetal)
EA823LX-105A Hole Saw With Shaft (Bimetal)
EA823LX-108A Hole Saw With an Axis(Bimetal )
EA823LX-111A Hole Saw With an Axis(Bimetal )
EA823LX-114A Hole Saw With Shaft (Bimetal)
EA823LX-121A