Product Detail

URL:

Item# : EA823LX-76A

Description : Hole Saw With an Axis(Bimetal )

Spec

Hexagonal Shank 9.5mm (3/8”)
Size 76mm
Efficient Length 44mm
Full length 100mm
Blade Length 45mm
Material Cutting edge :M42 Cobalt High-Speed Steel
Body Section :Special Spring Steel
Its bimetallic structure has a high durability and it is able to cut even stainless steel.
Usage Stainless :0.8 to 2.0mm Thickness
Iron :0.8 to 5.0mm Thickness
Wood : to 38mm (Including nail possible)
For drilling into composite materials PVC pipes drainage masses siding boards etc.
The part provided is the pilot drill only.
It cannot be used for impact axis.
Replacement pilot drill EA823LX-1
Additional explanation
Catalog Price (JPY)

¥ 5,620 (Excluding tax)/¥ 6,182(Tax including)

Quantity of stock

Latest stock:4

(2026/11/22 13:51 Currently)

Update
Catalog Page Page 0946
Relational Items
EA823LX-14A Hole Saw With Shaft (Bimetal)
EA823LX-16A Hole Saw With Shaft (Bimetal)
EA823LX-17A Hole Saw With an Axis(Bimetal )
EA823LX-19A Hole Saw With Shaft (Bimetal)
EA823LX-20A Hole Saw With Shaft (Bimetal)
EA823LX-21A Hole Saw With an Axis(Bimetal )
EA823LX-22A Hole Saw With Shaft (Bimetal)
EA823LX-24A Hole Saw With Shaft (Bimetal)
EA823LX-25A Hole Saw With Shaft (Bimetal)
EA823LX-27A Hole Saw With Shaft (Bimetal)
EA823LX-29A Hole Saw With an Axis(Bimetal )
EA823LX-30A Hole Saw With Shaft (Bimetal)
EA823LX-32A Hole Saw With Shaft (Bimetal)
EA823LX-33A Hole Saw With Shaft (Bimetal)
EA823LX-35A Hole Saw With an Axis(Bimetal )
EA823LX-37A Hole Saw With an Axis(Bimetal )
EA823LX-38A Hole Saw With Shaft (Bimetal)
EA823LX-40A Hole Saw With Shaft (Bimetal)
EA823LX-41A Hole Saw With Shaft (Bimetal)
EA823LX-43A Hole Saw With an Axis(Bimetal )
EA823LX-44A Hole Saw With Shaft (Bimetal)
EA823LX-46A Hole Saw With Shaft (Bimetal)
EA823LX-48A Hole Saw With Shaft (Bimetal)
EA823LX-51A Hole Saw With Shaft (Bimetal)
EA823LX-52A Hole Saw With Shaft (Bimetal)
EA823LX-54A Hole Saw With Shaft (Bimetal)
EA823LX-57A Hole Saw With Shaft (Bimetal)
EA823LX-60A Hole Saw With Shaft (Bimetal)
EA823LX-64A Hole Saw With an Axis(Bimetal )
EA823LX-65A Hole Saw With an Axis(Bimetal )
EA823LX-67A Hole Saw With an Axis(Bimetal )
EA823LX-68A Hole Saw With Shaft (Bimetal)
EA823LX-70A Hole Saw With Shaft (Bimetal)
EA823LX-73A Hole Saw With Shaft (Bimetal)
EA823LX-76A Hole Saw With an Axis(Bimetal )
EA823LX-79A Hole Saw With an Axis(Bimetal )
EA823LX-83A Hole Saw With Shaft (Bimetal)
EA823LX-86A Hole Saw With Shaft (Bimetal)
EA823LX-89A Hole Saw With Shaft (Bimetal)
EA823LX-92A Hole Saw With Shaft (Bimetal)
EA823LX-95A Hole Saw With an Axis(Bimetal )
EA823LX-98A Hole Saw With Shaft (Bimetal)
EA823LX-102A Hole Saw With Shaft (Bimetal)
EA823LX-105A Hole Saw With Shaft (Bimetal)
EA823LX-108A Hole Saw With an Axis(Bimetal )
EA823LX-111A Hole Saw With an Axis(Bimetal )
EA823LX-114A Hole Saw With Shaft (Bimetal)
EA823LX-121A