Item# : EA823LX-65A
Description : Hole Saw With an Axis(Bimetal )
Spec
| Hexagonal Shank | 9.5mm (3/8”) |
Size | 65mm |
|---|---|---|---|
| Efficient Length | 44mm |
Full length | 100mm |
| Blade Length | 45mm |
Material | Cutting edge :M42 Cobalt High-Speed Steel Body Section :Special Spring Steel |
| Its bimetallic structure has a high durability and it is able to cut even stainless steel. |
|||
| Usage | Stainless :0.8 to 2.0mm Thickness Iron :0.8 to 5.0mm Thickness Wood : to 38mm (Including nail possible) For drilling into composite materials PVC pipes drainage masses siding boards etc. |
||
| The part provided is the pilot drill only. |
|||
| It cannot be used for impact axis. |
|||
| Replacement pilot drill | EA823LX-1 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,850 (Excluding tax)/¥ 5,335(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/22 13:51 Currently) |
||||
| Catalog Page | Page 0946 | ||||