Product Detail

URL:

Item# : EA858HE

Description : Electric Hydraulic Puncher

This product is no longer available. Please refer to replacement item below.

Spec

Hole shape-Round orifice, ellipse orifice
Dim.-HD: 178 x 418mm,HE: 195 x 484mm
Weight-HD: 10kg, HE: 13.9kg
Accessories-Steel case, punch 11mm, B dies 11mm
Cord length-2.5m
Soft steel 19 (Plate thickness 6)
Stainless steel 18 (Plate thickness 5)
Soft steel Dia. 14 x 21 (Plate thickness 6)
Power source 100V, 1050W
Additional explanation
Catalog Price (JPY)

¥ 199,000 (Excluding tax)/¥ 218,900(Tax including)

Quantity of stock

Latest stock:0

(2025/09/19 00:14 Currently)

Update

Replacement Items

EA858HC
Relational Items
EA858HD Electric Hydraulic Puncher
EA858HE Electric Hydraulic Puncher
Main image

Documents

Specification