Item# : EA896HA-15
Description : Silicon Rubber Heater
Spec
Power Supply | AC100V |
Continuation Service Temperature | 200℃ |
---|---|---|---|
Max. Operating Temperature | 250℃ |
Construction | The silicone rubber reinforced with glass cloth insulates and protects the heating element.. |
Heat Source | Nickel-chromium-based metal heating wire |
Volume Density | 0.6W/c㎡ (0.8W / c㎡ for capacity 20W or less) |
Lead Wire | 300mm |
||
A thin-type sheet heater with excellent flexibility not available with metallic heaters. |
|||
Use a silicone-based adhesive for bonding. |
|||
size (The width ×Length ) | 50×250mm |
Volume | 80W |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,700 (Excluding tax)/¥ 11,770(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/07 10:06 Currently) |
.jpg)