Product Detail

URL:

Item# : EA949CX-102

Description : Level Indicator with Level Plate

Spec

Material-Body: special transparent polyamide,Dial: aluminum
O Ring: -91 to -96: nitrile rubber (NBR),-101 to -106: fluororubber (FKM)
Thermometer range: -91, -93, and -104: 20 to 100℃,-94, -105, and -106: 0 to 100℃
Oil goes into the indicator through the 2 bolts.
The dial can be removed.
A 127
B 161
C 31
D 18
H M12
Spec. With level dialBolt: SUS303
Additional explanation
Catalog Price (JPY)

¥ 5,880 (Excluding tax)/¥ 6,468(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 17:57 Currently)

Update
Catalog Page Page 1217
Relational Items
EA949CX-93A
EA949CX-94A
EA949CX-95 Level Indicator with Level Plate
EA949CX-96 Level Indicator with Level Plate
EA949CX-102 Level Indicator with Level Plate
EA949CX-103 Level Indicator with Level Plate
Web catalog image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG