Item# : EA949CX-103
Description : Level Indicator with Level Plate
Spec
| Material-Body: special transparent polyamide,Dial: aluminum |
|||
| O Ring: -91 to -96: nitrile rubber (NBR),-101 to -106: fluororubber (FKM) |
|||
| Thermometer range: -91, -93, and -104: 20 to 100℃,-94, -105, and -106: 0 to 100℃ |
|||
| Oil goes into the indicator through the 2 bolts. |
|||
| The dial can be removed. |
|||
| A | 254 |
B | 291 |
|---|---|---|---|
| C | 35 |
D | 18 |
| H | M12 |
Spec. | With level dialBolt: SUS303 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,140 (Excluding tax)/¥ 10,054(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/03 17:56 Currently) |
||||
| Catalog Page | Page 1217 | ||||