Product Detail

URL:

Item# : EA949CX-96

Description : Level Indicator with Level Plate

Spec

Material-Body: special transparent polyamide,Dial: aluminum
O Ring: -91 to -96: nitrile rubber (NBR),-101 to -106: fluororubber (FKM)
Thermometer range: -91, -93, and -104: 20 to 100℃,-94, -105, and -106: 0 to 100℃
Oil goes into the indicator through the 2 bolts.
The dial can be removed.
A 127
B 150
C 22
D 14.5
H M12
Spec. With level dial
Additional explanation
Catalog Price (JPY)

¥ 2,310 (Excluding tax)/¥ 2,541(Tax including)

Quantity of stock

Latest stock:5

(2026/11/03 17:16 Currently)

Update
Catalog Page Page 1217
Relational Items
EA949CX-93A
EA949CX-94A
EA949CX-95 Level Indicator with Level Plate
EA949CX-96 Level Indicator with Level Plate
EA949CX-102 Level Indicator with Level Plate
EA949CX-103 Level Indicator with Level Plate
Web catalog image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG