Item# : EA949CX-95
Description : Level Indicator with Level Plate
Spec
| Material-Body: special transparent polyamide,Dial: aluminum |
|||
| O Ring: -91 to -96: nitrile rubber (NBR),-101 to -106: fluororubber (FKM) |
|||
| Thermometer range: -91, -93, and -104: 20 to 100℃,-94, -105, and -106: 0 to 100℃ |
|||
| Oil goes into the indicator through the 2 bolts. |
|||
| The dial can be removed. |
|||
| A | 76 |
B | 99 |
|---|---|---|---|
| C | 22 |
D | 14.5 |
| H | M10 |
Spec. | With level dial |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,010 (Excluding tax)/¥ 2,211(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/03 18:43 Currently) |
||||
| Catalog Page | Page 1217 | ||||