Product Detail

URL:

Item# : EA954DE-55D

Description : Flat Desk

This product is no longer available. Please refer to replacement item below.
notebox mc1
Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Color Body :mild gray
Top Plate :Pail gray
Size 1000(W) x 700(D) x 700(H)mm
Weight 27.9kg
Wagon With Casters Load Capacity 150kg
Material Body :Steel 、
Top Plate :Melamine Make-up Board 、Steel
Drawer Adapted
With two cord holes: Cord holes are provided at the top board of desk to facilitate wiring work.
Opposed wiring: A clearance of 30 mm exists between the top board and modesty panel, which facilitates opposed wiring.
Additional explanation
Catalog Price (JPY)

¥ 69,100 (Excluding tax)/¥ 76,010(Tax including)

Quantity of stock

Latest stock:0

(2025/10/12 13:07 Currently)

Update

Replacement Items

EA954DF-316
Relational Items
EA954DE-55D Flat Desk
EA954DE-56D Flat Desk
EA954DE-57D Flat Desk
EA954DE-58D Flat Desk
EA954DF-51C Wagon With Casters
EA954DF-52C Wagon With Casters
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)