Item# : EA954DE-58D
Description : Flat Desk
Spec
※Caution ※ | 【The Product Must Be Assembled By User 】 |
Color | Body :mild gray Top Plate :Pail gray |
---|---|---|---|
Size | 1600(W) x 700(D) x 700(H)mm |
Weight | 39.6kg |
Wagon With Casters Load Capacity | 150kg |
Material | Body :Steel 、 Top Plate :Melamine Make-up Board 、Steel |
Drawer Adapted |
|||
With two cord holes: Cord holes are provided at the top board of desk to facilitate wiring work. | |||
Opposed wiring: A clearance of 30 mm exists between the top board and modesty panel, which facilitates opposed wiring. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 99,000 (Excluding tax)/¥ 108,900(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/12 13:09 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA954DE-55D Flat Desk |
EA954DE-56D Flat Desk |
EA954DE-57D Flat Desk |
EA954DE-58D Flat Desk |
EA954DF-51C Wagon With Casters |
EA954DF-52C Wagon With Casters |