Product Detail

URL:

Item# : EA968CB-25

Description : Induction Motor (Lead Wire Type)

Spec

Output-25W
Startupトルク(N・m)-0.145
Voltage-Single phase AC200V
Lad wire type
Frequency50Hz-Current:0.57A、Rated torque:0.2N・m Rated rotational speed:1250rpm
Frequency60Hz-Current:0.52A、Rated torque:0.165N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 7,520 (Excluding tax)/¥ 8,272(Tax including)

Quantity of stock

Latest stock:2

(2026/11/13 18:10 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CB-6 Induction Motor (Lead Wire Type)
EA968CB-15 Induction Motor (Lead Wire Type)
EA968CB-25 Induction Motor (Lead Wire Type)
EA968CB-40 Induction Motor (Lead Wire Type)
EA968CB-60 Induction Motor (Lead Wire Type)
EA968CB-90 Induction Motor (Lead Wire Type)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog