Product Detail

URL:

Item# : EA968CB-90

Description : Induction Motor (Lead Wire Type)

This product is no longer available. Please refer to replacement item below.

Spec

Output-90W
Startupトルク(N・m)-0.5
Voltage-Single phase AC200V
Lad wire type
Frequency50Hz-Current:1.8A、Rated torque:0.69N・m Rated rotational speed:1300rpm
Frequency60Hz-Current:2A、Rated torque:0.58N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 12,300 (Excluding tax)/¥ 13,530(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 10:48 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CB-6 Induction Motor (Lead Wire Type)
EA968CB-15 Induction Motor (Lead Wire Type)
EA968CB-25 Induction Motor (Lead Wire Type)
EA968CB-40 Induction Motor (Lead Wire Type)
EA968CB-60 Induction Motor (Lead Wire Type)
EA968CB-90 Induction Motor (Lead Wire Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG