Product Detail

URL:

Item# : EA968CB-60

Description : Induction Motor (Lead Wire Type)

Spec

Output-60W
Startupトルク(N・m)-0.385
Voltage-Single phase AC200V
Lad wire type
Frequency50Hz-Current:1.26A、Rated torque:0.46N・m Rated rotational speed:1300rpm
Frequency60Hz-Current:1.37A、Rated torque:0.39N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 10,800 (Excluding tax)/¥ 11,880(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 10:48 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CB-6 Induction Motor (Lead Wire Type)
EA968CB-15 Induction Motor (Lead Wire Type)
EA968CB-25 Induction Motor (Lead Wire Type)
EA968CB-40 Induction Motor (Lead Wire Type)
EA968CB-60 Induction Motor (Lead Wire Type)
EA968CB-90 Induction Motor (Lead Wire Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG