Product Detail

URL:

Item# : EA968CB-40

Description : Induction Motor (Lead Wire Type)

Spec

Output-40W
Startupトルク(N・m)-0.24
Voltage-Single phase AC200V
Lad wire type
Frequency50Hz-Current:0.8A、Rated torque:0.31N・m Rated rotational speed:1300rpm
Frequency60Hz-Current:0.85A、Rated torque:0.26N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 9,850 (Excluding tax)/¥ 10,835(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 18:02 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CB-6 Induction Motor (Lead Wire Type)
EA968CB-15 Induction Motor (Lead Wire Type)
EA968CB-25 Induction Motor (Lead Wire Type)
EA968CB-40 Induction Motor (Lead Wire Type)
EA968CB-60 Induction Motor (Lead Wire Type)
EA968CB-90 Induction Motor (Lead Wire Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG