Item# : EA985EG-47
Description : Hand Pallet Truck
Spec
Load Capacity | 2000kg |
Max. level | 80mm |
---|---|---|---|
Min. level | 200mm |
Weight | 93kg |
Fork Dim. | A:1400mm B:685mm C:150mm |
Steering Wheel | Material :Rubber Size :Dia 180 x 60mm |
Load Wheel | Material :Urethane Size :Dia 80 x 73mm |
||
Because it is made in Japan, high quality. Can also carry out the unload operation smoothly. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 143,000 (Excluding tax)/¥ 157,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 01:40 Currently) |
||||
Catalog Page |
Replacement Items
|