Product Detail

URL:

Item# : EA986KF-100

Description : Caster

This product is no longer available. Please refer to replacement item below.

Spec

Ball bearing
Heat-proof temperature -20 to 70℃
Material Fitting: steel
Wheel: polyurethane
Specification Fixed
Wheel dia. x Width 100 x 40mm
Load capacity 450kg
Overall height 140mm
Weight 2.0kg
Additional explanation
Catalog Price (JPY)

¥ 13,700 (Excluding tax)/¥ 15,070(Tax including)

Quantity of stock

Latest stock:0

(2025/08/25 10:17 Currently)

Update
Relational Items
EA986KF-100 Caster
EA986KF-125 Caster
EA986KF-150 Caster
EA986KF-175 Caster
EA986KF-200 Caster
EA986KF-250 Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
RoHS
  1. PDF
Catalog