Item# : EA986KF-175
Description : Caster
Spec
Ball bearing |
|||
Heat-proof temperature | -20 to 70℃ |
Material | Fitting: steel Wheel: polyurethane |
---|---|---|---|
Specification | Fixed |
Wheel dia. x Width | 175 x 50mm |
Load capacity | 875kg |
Overall height | 220mm |
Weight | 5.1kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 24,500 (Excluding tax)/¥ 26,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/25 10:19 Currently) |
Relational Items |
---|
EA986KF-100 Caster |
EA986KF-125 Caster |
EA986KF-150 Caster |
EA986KF-175 Caster |
EA986KF-200 Caster |
EA986KF-250 Caster |