Product Detail

URL:

Item# : EA986PN-7

Description : Swivel Caster (Fixed Change Type )

This product is no longer available. Please refer to replacement item below.

Spec

A dual-purpose type which can be switched to fixed/swivel by operating the side pedal
With Bearing
Heatproof temperature -15 to 70℃
Material Metal fittings :Steel
Wheel :Urethane
The caster can be switched to the fixed type when traveling a long distance and to the swivel type when traveling in a short and narrow place.
Description Free (With Stopper)
Wheel Dia. x Width 125 x 38mm
Overall Height 168mm
Load Capacity 150kg
Additional explanation
Catalog Price (JPY)

¥ 3,920 (Excluding tax)/¥ 4,312(Tax including)

Quantity of stock

Latest stock:0

(2025/09/17 17:02 Currently)

Update

Replacement Items

EA986PN-3
Relational Items
EA986PN-6 Swivel Caster (Fixed Change Type )
EA986PN-7 Swivel Caster (Fixed Change Type )
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG