Item# : EA986PP-33
Description : Caster
Spec
| With Bearing |
|||
| Heat | -15 to 70℃ |
Material | Metal fittings :Steel Wheel :Urethane |
|---|---|---|---|
| Description | Fixed |
Wheel Dia. X Width | 100×32mm |
| Overall Height | 132mm |
Load Capacity | 120kg |
| Hole Dia (d) | 11mm |
P1×P2(P1'×P2') | 80×45(90×50)mm |
| F1×F2 | 110×78mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,600 (Excluding tax)/¥ 2,860(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/10 01:46 Currently) |
||||
| Catalog Page | Page 1681 | ||||