Item# : EA986PP-44
Description : Caster
Spec
| With Bearing |
|||
| Heat | -15 to 70℃ |
Material | Metal fittings :Steel Wheel :Urethane |
|---|---|---|---|
| Description | Free Stopper Nothing |
Wheel Dia. X Width | 125×38mm |
| Overall Height | 168mm |
Load Capacity | 150kg |
| Hole Dia (d) | 12mm |
P1×P2(P1'×P2') | 75×75(80×80)mm |
| F1×F2 | 102×102mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,660 (Excluding tax)/¥ 5,126(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/10 01:32 Currently) |
||||
| Catalog Page | Page 1681 | ||||