Item# : EA986PP-53
Description : Caster
Spec
| With Bearing |
|||
| Heat | -15 to 70℃ |
Material | Metal fittings :Steel Wheel :Urethane |
|---|---|---|---|
| Description | Free With Stopper |
Wheel Dia. X Width | 100×32mm |
| Overall Height | 132mm |
Load Capacity | 120kg |
| Hole Dia (d) | 12mm |
P1×P2(P1'×P2') | 68×68(71×71)mm |
| F1×F2 | 90×90mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,760 (Excluding tax)/¥ 4,136(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/10 01:46 Currently) |
||||
| Catalog Page | Page 1681 | ||||