Product Detail

URL:

Item# : EA986PP-34

Description : Caster

Spec

With Bearing
Heat -15 to 70℃
Material Metal fittings :Steel
Wheel :Urethane
Description Fixed
Wheel Dia. X Width 125×38mm
Overall Height 168mm
Load Capacity 150kg
Hole Dia (d) 11mm
P1×P2(P1'×P2') 100×56(112×53)mm
F1×F2 140×94mm
Additional explanation
Catalog Price (JPY)

¥ 3,960 (Excluding tax)/¥ 4,356(Tax including)

Quantity of stock

Latest stock:4

(2026/11/10 01:32 Currently)

Update
Catalog Page Page 1681
Relational Items
EA986PP-31 Caster
EA986PP-32 Caster
EA986PP-33 Caster
EA986PP-34 Caster
EA986PP-35 Caster
EA986PP-73
EA986PP-41 Caster
EA986PP-42 Caster
EA986PP-43 Caster
EA986PP-44 Caster
EA986PP-45 Caster
EA986PP-51 Caster
EA986PP-52 Caster
EA986PP-53 Caster
EA986PP-54 Caster
EA986PP-71
EA986PP-72
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Drawings