Item# : EA986RW-10
Description : Polyurethane Guide Roller
Spec
| Material | Tire: PUR Rim: steel |
||
|---|---|---|---|
| Ball bearing |
|||
| Heat-proof temperature | -20 to 70℃ |
||
| Excellent in elasticity, quick in recovery after load application, wear-resistant, and low noise with low rotational resistance |
|||
| Wheel dia. x W | 50 x 15mm |
Load capacity | 80kg |
| Shaft dia. | 12mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,920 (Excluding tax)/¥ 5,412(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/07 06:36 Currently) |
||||