Product Detail

URL:

Item# : EA986TJ-17

Description : Heavy Duty Two Wheels Caster

This product is no longer available. Please refer to replacement item below.

Spec

Description Free With Stopper
Thread Size M20×25mm
Thread pitch 2.5
Wheel Dia. X Width 66×106mm
Load Capacity 300kg
Installation Height 81mm
Material Metal fittings :Steel 、
Wheel :Reinforcement Nylon
Additional explanation
Catalog Price (JPY)

¥ 14,600 (Excluding tax)/¥ 16,060(Tax including)

Quantity of stock

Latest stock:0

(2025/11/24 16:23 Currently)

Update
Catalog Page Page 1732
Relational Items
EA986TJ-11 Heavy Duty Two Wheels Caster
EA986TJ-12 Heavy Duty Two Wheels Caster
EA986TJ-16 Heavy Duty Two Wheels Caster
EA986TJ-17 Heavy Duty Two Wheels Caster
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG