Item# : EA986WA-100
Description : MC Nylon Wheel
Spec
| No bearing |
|||
| Material-MC nylon |
|||
| Heat-proof temperature- -40℃ to 120℃ |
|||
| Wheel dia. x W | 100 x 34mm |
Load | 520kg |
|---|---|---|---|
| Shaft dia. | 12mm |
||
| Shaft width-38mm |
|||
| Rim width-47mm |
|||
| Weight-3210g |
|||
| Applications-Trolley wheels, guide rollers, support rollers, transportation wheels for equipment and machinery, transportation rollers |
|||
| Features-Large load capacity, long life, easy rolling, excellent heat and cold resistance, low noise, chemical resistance |
|||
| It can also be used underwater. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,840 (Excluding tax)/¥ 5,324(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/15 00:12 Currently) |
||||