Item# : EA987GL-2A
Description : Rotary Eye Bolt (With Dedicated Key)
Spec
| Material | Nickel Chrome The molybdenum Steel |
size | K:56mm、 D(The inside diameter ):30mm L:18mm N:8mm The wire diameter :10mm |
|---|---|---|---|
| Thread Dia | M12 x 18 |
Usage Load | 0.75t |
| Proper Torque (Nm) | 25Nm |
Weight | 0.2kg |
| Exclusive Use Key Adapted |
|||
| Special pink powder coating that changes color with temperature |
|||
| The base 360°Rotary |
|||
| Coarse | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,600 (Excluding tax)/¥ 14,960(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 14:54 Currently) |
||||
| Catalog Page | Page 1761 | ||||