Item# : EA987GL-3
Description : Rotary Eye Bolt
26/06/08 Wire diameter correction. Incorrect: 14mm, Correct: 13mm; Incorrect: Attached key is removable, Correct: Attached key is not removable (No. 57 9025)
Spec
| Special pink powder coating whose color changes depending on the temperature |
|||
| Material-Nickel, chromium, molybdenum steel |
|||
| The base rotates 360° |
|||
| Ring inner diameter (mm) | 35 |
Ring wire diameter (mm) | 14 |
|---|---|---|---|
| Threaddia. | M16 x 24 |
Workingload | 1.5t |
| Coarse |
|||
| Weight | 0.3kg |
Thread pitch | 2.0 |
| Rotates in the load direction with the bolt fixed. |
|||
| This prevents bolt breakage and accidents of suspended loads from falling due to loosening of bolts. |
|||
| Please use it in close contact with the other side. |
|||
| When lifting, be sure to remove the key from the bolt. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,600 (Excluding tax)/¥ 17,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 14:54 Currently) |
||||
| Catalog Page | Page 1761 | ||||