Item# : EA987GL-7
Description : Rotary Eye Bolt
26/06/08 Correction to the inner diameter. Incorrect: 72mm, Correct: 73mm (No. 57 9025)
Spec
| Special pink powder coating whose color changes depending on the temperature |
|||
| Material-Nickel, chromium, molybdenum steel |
|||
| The base rotates 360° |
|||
| Threaddia. | M36 x 54 |
Workingload | 7t |
|---|---|---|---|
| Coarse Ring inner diameter (mm) |
72 Ring wire diameter (mm) |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 60,300 (Excluding tax)/¥ 66,330(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/04 14:54 Currently) |
||||
| Catalog Page | Page 1761 | ||||