Product Detail

URL:

Item# : EA987GL-9

Description : Rotary Eye Bolt

Catalog Correction

26/06/08 Correction to the inner diameter. Incorrect: 94mm, Correct: 96mm (No. 57 9025)

Spec

Special pink powder coating whose color changes depending on the temperature
Material-Nickel, chromium, molybdenum steel
The base rotates 360°
Threaddia. M48 x 72
Workingload 12t
Coarse
Ring inner diameter (mm) 94
Ring wire diameter (mm) 38
Weight 7.0kg
Thread pitch 5.0
Rotates in the load direction with the bolt fixed.
This prevents bolt breakage and accidents of suspended loads from falling due to loosening of bolts.
Please use it in close contact with the other side.
When lifting, be sure to remove the key from the bolt.
Additional explanation
Catalog Price (JPY)

¥ 100,900 (Excluding tax)/¥ 110,990(Tax including)

Quantity of stock

Latest stock:6

(2026/11/04 14:54 Currently)

Update
Catalog Page Page 1761
Relational Items
EA987GL-1 Rotary Eye Bolt
EA987GL-2A Rotary Eye Bolt (With Dedicated Key)
EA987GL-3 Rotary Eye Bolt
EA987GL-4 Rotary Eye Bolt
EA987GL-5 Rotary Eye Bolt
EA987GL-6 Rotary Eye Bolt
EA987GL-7 Rotary Eye Bolt
EA987GL-8 Rotary Eye Bolt
EA987GL-9 Rotary Eye Bolt
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG