Item# : EA987HE-20
Description : Pulley [Stainless Steel]
Spec
Material-SUS304
|
Wheel dia.- 20mm
|
| Working load (kg) |
20
|
Rope dia. (mm) |
Up to 5
|
| Length (mm) |
73
|
Weight (g) |
65
|
Swivel type(360° turn)
|
| Applications |
For ships, architecture, construction, and carpentry work For hospital rehabilitation, etc.
|
Groove width |
6mm
|
| Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes. |
| Catalog Price (JPY) |
¥
2,030
(Excluding tax)/¥
2,233(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/03 10:46 Currently)
|
| Catalog Page |
Page 1737
|
Replacement Items