Product Detail

URL:

Item# : EA987HE-50

Description : Pulley [Stainless Steel]

Spec

Material-SUS304
Wheel dia.- 50mm
Working load (kg) 250
Rope dia. (mm) Up to 12
Length (mm) 130
Weight (g) 400
Swivel type(360° turn)
Applications For ships, architecture, construction, and carpentry work
For hospital rehabilitation, etc.
Groove width 14mm
Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes.
Additional explanation
Catalog Price (JPY)

¥ 5,210 (Excluding tax)/¥ 5,731(Tax including)

Quantity of stock

Latest stock:10

(2026/11/03 10:46 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987HE-15
EA987HE-18
EA987HE-20 Pulley [Stainless Steel]
EA987HE-25 Pulley [Stainless Steel]
EA987HE-32 Pulley [Stainless Steel]
EA987HE-50 Pulley [Stainless Steel]