Product Detail

URL:

Item# : EA987HE-32

Description : Pulley [Stainless Steel]

Spec

Material-SUS304
Wheel dia.- 32mm
Working load (kg) 125
Rope dia. (mm) Up to 8
Length (mm) 95
Weight (g) 200
Swivel type(360° turn)
Applications For ships, architecture, construction, and carpentry work
For hospital rehabilitation, etc.
Groove width 9mm
Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes.
Additional explanation
Catalog Price (JPY)

¥ 3,620 (Excluding tax)/¥ 3,982(Tax including)

Quantity of stock

Latest stock:6

(2026/11/03 10:46 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987HE-15
EA987HE-18
EA987HE-20 Pulley [Stainless Steel]
EA987HE-25 Pulley [Stainless Steel]
EA987HE-32 Pulley [Stainless Steel]
EA987HE-50 Pulley [Stainless Steel]