Item# : EA987HE-25
Description : Pulley [Stainless Steel]
Spec
| Material-SUS304 |
|||
| Wheel dia.- 25mm |
|||
| Working load (kg) | 60 |
Rope dia. (mm) | Up to 6 |
|---|---|---|---|
| Length (mm) | 85 |
Weight (g) | 150 |
| Swivel type(360° turn) |
|||
| Applications | For ships, architecture, construction, and carpentry work For hospital rehabilitation, etc. |
Groove width | 8mm |
| Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,770 (Excluding tax)/¥ 3,047(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 09:45 Currently) |
||||
| Catalog Page | Page 1737 | ||||
| Relational Items |
|---|
| EA987HE-15 |
| EA987HE-18 |
| EA987HE-20 Pulley [Stainless Steel] |
| EA987HE-25 Pulley [Stainless Steel] |
| EA987HE-32 Pulley [Stainless Steel] |
| EA987HE-50 Pulley [Stainless Steel] |