Item# : EA991CR-47
Description : Single pump
This product is no longer available. Please refer to replacement item below.
Spec
For irrigation of plowland, and urine treatment of livestock raising, etc. |
Totally made of gunmetal which is resistant against rust and dirt |
Priming water is not required, and it instantly sucks by itself.
|
Rotation Speed |
500 to 2,300r.p.m
|
|
|
Power uses general-purpose motor.
|
Dia. (Suction xSpit ) |
40x40mm
|
Power requirement |
1.5kW
|
Shaft Dia. |
Dia 20mm
|
Max. Total Lifting Height |
29m
|
Maximum Discharge Rate |
215L/minute
|
Size |
232x141.5x170(H)mm
|
Weight |
6.0kg |
|
|
Catalog Price (JPY) |
¥
37,600
(Excluding tax)/¥
41,360(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/15 16:35 Currently)
|
Documents
ESCO dimentional drawing |
-
|
Manufacturer’s instruction manual(Japanese) |
-
|
Catalog |