Item# : EA153SL-22
Description : Regulator with Filter and Bracket
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Range | 0.05 to 0.85MPa |
|---|---|---|---|
| Pressure Resistance | 1.5MPa |
Filtration degree | 5μm |
| Bracket Adapted |
|||
| Mounting Screw | Rc1/4” |
End | 40mm |
| Auto Drain | Nothing |
Overall Height | 160mm |
| Weight | 200g |
||
| Pressure Gauge :Square Push Included Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,640 (Excluding tax)/¥ 7,304(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/31 00:07 Currently) |
||||