Product Detail

URL:

Item# : EA153SL-26

Description : Regulator with Filter and Bracket

This product is no longer available. Please refer to replacement item below.

Spec

Maximum Operating Pressure 1.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 1.5MPa
Filtration degree 5μm
Bracket Adapted
Mounting Screw Rc3/4”
End 70mm
Auto Drain Nothing
Overall Height 238.8mm
Weight 660g
Pressure Gauge :Square Push Included Type
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:0

(2026/05/31 00:07 Currently)

Update
Relational Items
EA153SL-22 Regulator with Filter and Bracket
EA153SL-23A Regulator with Filter and Bracket
EA153SL-23B Regulator with Filter and Bracket
EA153SL-24 Regulator with Filter and Bracket
EA153SL-26 Regulator with Filter and Bracket
EA153SL-28 Regulator with Filter and Bracket
EA153SL-33 Regulator with Filter and Bracket
EA153SL-38 Regulator with Filter and Bracket