Item# : EA153SL-23A
Description : Regulator with Filter and Bracket
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Range | 0.05 to 0.85MPa |
|---|---|---|---|
| Pressure Resistance | 1.5MPa |
Filtration degree | 5μm |
| Bracket Adapted |
|||
| Mounting Screw | Rc3/8” |
End | 53mm |
| Auto Drain | Normal Open |
Overall Height | 200.7mm |
| Weight | 360g |
||
| Pressure Gauge :Square Push Included Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/31 00:08 Currently) |
||||