Item# : EA153SL-38
Description : Regulator with Filter and Bracket
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Range | 0.05 to 0.85MPa |
|---|---|---|---|
| Pressure Resistance | 1.5MPa |
Filtration degree | 5μm |
| Bracket Adapted |
|||
| Pressure Gauge | Dia 425mm |
Mounting Screw | Rc1” |
| End | 95mm |
Auto Drain | Nothing |
| Overall Height | 409.6mm |
Weight | 2050g |
| Pressure Gauge :Round Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,700 (Excluding tax)/¥ 21,670(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/05/31 00:07 Currently) |
||||