Item# : EA153SR-42
Description : Air Regulator (Pilot Type)
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Resistance | 1.5MPa |
|---|---|---|---|
| Gauge Dia | 92.5mm |
||
| Bracket Adapted |
|||
| Mounting Screw | Rc1/4” |
End | 80mm |
| Pressure Range | 0.02 to 0.2MPa |
Overall Height | 145.5mm |
| Weight | 0.7kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,600 (Excluding tax)/¥ 17,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/09/26 21:32 Currently) |
||||
| Catalog Page | Page 1016 | ||||