Item# : EA153SR-56
Description : Air Regulator (Pilot Type)
Spec
| Maximum Operating Pressure | 1.0MPa |
Pressure Resistance | 1.5MPa |
|---|---|---|---|
| Gauge Dia | 92.5mm |
||
| Bracket Adapted |
|||
| Mounting Screw | Rc3/4” |
End | 98mm |
| Pressure Range | 0.05 to 0.83MPa |
Overall Height | 155mm |
| Weight | 1.1kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,600 (Excluding tax)/¥ 18,260(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/09/26 22:16 Currently) |
||||
| Catalog Page | Page 1016 | ||||