Product Detail

URL:

Item# : EA153SR-68

Description : Air Regulator (Pilot Type)

Spec

Maximum Operating Pressure 1.0MPa
Pressure Resistance 1.5MPa
Gauge Dia 92.5mm
Bracket Adapted
Mounting Screw Rc1”
End 98mm
Pressure Range 0.02 to 0.2MPa
Overall Height 155mm
Weight 1.1kg
Additional explanation
Catalog Price (JPY)

¥ 16,600 (Excluding tax)/¥ 18,260(Tax including)

Quantity of stock

Latest stock:2

(2026/09/26 22:15 Currently)

Update
Catalog Page Page 1016
Relational Items
EA153SR-33 Air Regulator (Pilot Type)
EA153SR-34 Air Regulator (Pilot Type)
EA153SR-42 Air Regulator (Pilot Type)
EA153SR-43 Air Regulator (Pilot Type)
EA153SR-44 Air Regulator (Pilot Type)
EA153SR-56 Air Regulator (Pilot Type)
EA153SR-58 Air Regulator (Pilot Type)
EA153SR-66 Air Regulator (Pilot Type)
EA153SR-68 Air Regulator (Pilot Type)