Product Detail

URL:

Item# : EA153SR-66

Description : Air Regulator (Pilot Type)

Spec

Maximum Operating Pressure 1.0MPa
Pressure Resistance 1.5MPa
Gauge Dia 92.5mm
Bracket Adapted
Mounting Screw Rc3/4”
End 98mm
Pressure Range 0.02 to 0.2MPa
Overall Height 155mm
Weight 1.1kg
Additional explanation
Catalog Price (JPY)

¥ 16,600 (Excluding tax)/¥ 18,260(Tax including)

Quantity of stock

Latest stock:2

(2026/09/26 22:15 Currently)

Update
Catalog Page Page 1016
Relational Items
EA153SR-33 Air Regulator (Pilot Type)
EA153SR-34 Air Regulator (Pilot Type)
EA153SR-42 Air Regulator (Pilot Type)
EA153SR-43 Air Regulator (Pilot Type)
EA153SR-44 Air Regulator (Pilot Type)
EA153SR-56 Air Regulator (Pilot Type)
EA153SR-58 Air Regulator (Pilot Type)
EA153SR-66 Air Regulator (Pilot Type)
EA153SR-68 Air Regulator (Pilot Type)