Product Detail

URL:

Item# : EA153SR-43

Description : Air Regulator (Pilot Type)

Spec

Maximum Operating Pressure 1.0MPa
Pressure Resistance 1.5MPa
Gauge Dia 92.5mm
Bracket Adapted
Mounting Screw Rc3/8”
End 80mm
Pressure Range 0.02 to 0.2MPa
Overall Height 145.5mm
Weight 0.7kg
Additional explanation
Catalog Price (JPY)

¥ 15,600 (Excluding tax)/¥ 17,160(Tax including)

Quantity of stock

Latest stock:1

(2026/09/26 22:16 Currently)

Update
Catalog Page Page 1016
Relational Items
EA153SR-33 Air Regulator (Pilot Type)
EA153SR-34 Air Regulator (Pilot Type)
EA153SR-42 Air Regulator (Pilot Type)
EA153SR-43 Air Regulator (Pilot Type)
EA153SR-44 Air Regulator (Pilot Type)
EA153SR-56 Air Regulator (Pilot Type)
EA153SR-58 Air Regulator (Pilot Type)
EA153SR-66 Air Regulator (Pilot Type)
EA153SR-68 Air Regulator (Pilot Type)