Item# : EA462BE-20A
Description : Male Threaded Socket [Aluminum]
Spec
| Material | Aluminum Die-cast (ADC12) |
Usage Pressure | 1.76MPa |
|---|---|---|---|
| Service Temperature | -30 to 70℃ |
Nominal Dia. | 50 |
| Screw Size | R2\" |
Size | A:201、B:96、Dia C:64 Dia F:45、h:54、H:112 (Please refer to the ESCO dimension chart.) |
| It is the type to be used by fitting to the female screw part of pipes and terminal metal fittings for hoses. | |||
| Easily attachable and detachable by operating the levers fitted to the coupler | |||
| Any fluid such as liquid, gas, powder & granular material can be transported. This coupling can be used in various fields such as petroleum, chemistry, iron-making, drug, food, shipping transportation. \" | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,540 (Excluding tax)/¥ 6,094(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/24 04:54 Currently) |
||||
| Catalog Page | Page 1067 | ||||